REXEL logo

MORG 188C6608P03 CARBON BRUSH

Item #: 833748
Cat #: 188C6608P03
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
MORG 188C6608P03 CARBON BRUSH

Overview

MORG 188C6608P03 CARBON BRUSH
Also known as: 188C6608P03

Specifications

Material: Carbon
Mounting: Holder
Product Height: 1.250 in
Product Depth: 0.750 in
Family / Style: Carbon Brush
Product Width: 2.937 in
Size: T573
Material: Carbon
Product Height: 1.250 in
Family / Style: Carbon Brush
Size: T573
Mounting: Holder
Product Depth: 0.750 in
Product Width: 2.937 in

Customer Reviews

No reviews for this product
(0)