Carbon Brush, Morgan, Grade T500, 0.750" X 1.500" X 3.250", 2 Wafers

Item #: 833791

Cat #: 36A164451AAP20

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
Carbon Brush, Morgan, Grade T500, 0.750" X 1.500" X 3.250", 2 Wafers

Overview

Carbon Brush, Morgan, Grade T500, 0.750" X 1.500" X 3.250", 2 Wafers
Also known as: 36A164451AAP20

Specifications

Phase: 3, 1
Sockets: 2
IP/NEMA Rating: NEMA 3R
Phase: 3, 1
IP/NEMA Rating: NEMA 3R
Sockets: 2