Load Center, Main Lug, 125A, 120/240V, 1PH, 8/16, NEMA 1

Item #: 83380

Cat #: BR816L125FDGP

UPC: 786676002172

Sign In or Register to view pricing and more.
125 Amp, 120/240V AC, 1-Phase, Main Lug Loadcenter 8-Space, 16-Pole, Aluminum Bus, Cover: Flush with Door, NEMA 1- Indoor. Includes: GBK14 Ground Bar. Dims: H: 13", W: 11", D: 3.56"

Overview

125 Amp, 120/240V AC, 1-Phase, Main Lug Loadcenter 8-Space, 16-Pole, Aluminum Bus, Cover: Flush with Door, NEMA 1- Indoor. Includes: GBK14 Ground Bar. Dims: H: 13", W: 11", D: 3.56"

BR Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.

Also known as: 786676002172, BR816L125FDGP, 8 space sub panel

Specifications

Mounting: Flush
Amps: 125
Circuits: 16
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Type: Main Lug
Family / Style: BR
Interrupt Rating AC: 10 kA
Mounting: Flush
Circuits: 16
Phase: 1
Type: Main Lug
Interrupt Rating AC: 10 kA
Amps: 125
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Family / Style: BR