5KS256SAA105 MOTOR

Item #: 833880

Cat #: M9153

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
5KS256SAA105 MOTOR

Overview

5KS256SAA105 MOTOR
Also known as: M9153

Specifications

Phase: 3
Material: Cast Iron
Horsepower: 20
IP/NEMA Rating: IP55
Primary Voltage: 230/460
RPM: 3600
Mounting: F1 (Field modifiable to F2)
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Type: KS
Weight: 350
Phase: 3
Horsepower: 20
Primary Voltage: 230/460
Mounting: F1 (Field modifiable to F2)
Type: KS
Material: Cast Iron
IP/NEMA Rating: IP55
RPM: 3600
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Weight: 350