General Electric 30HP,6P,326T,460V,841,TEFC,Small AC Motor Model # 5KS326XAA308

Item #: 833884

Cat #: M9448

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
GEN M9448 30HP 1200RPM 460V 3

Overview

GEN M9448 30HP 1200RPM 460V 3
Also known as: M9448

Specifications

Phase: 3
Material: Cast Iron
Horsepower: 30
RPM: 1200
IP/NEMA Rating: IP56
Mounting: F1 (Field modifiable to F2)
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Type: KS
Weight: 730
Phase: 3
Horsepower: 30
IP/NEMA Rating: IP56
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Weight: 730
Material: Cast Iron
RPM: 1200
Mounting: F1 (Field modifiable to F2)
Type: KS