General Electric 20HP,2P,256T,230/460V,TEFC,Small AC Motor Model # 5KS256STE105

Item #: 833897

Cat #: M7708

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
GEN M7708 20HP 3600RPM 230/46

Overview

GEN M7708 20HP 3600RPM 230/46
Also known as: M7708

Specifications

Phase: 3
Material: Cast Iron
Horsepower: 20
IP/NEMA Rating: IP54
Primary Voltage: 230/460
RPM: 3600
Mounting: F1 (Field modifiable to F2)
Standards: UL - Component and Insulation System Recognition, CSA and Efficiency Verification
Weight: 336
Phase: 3
Horsepower: 20
Primary Voltage: 230/460
Mounting: F1 (Field modifiable to F2)
Weight: 336
Material: Cast Iron
IP/NEMA Rating: IP54
RPM: 3600
Standards: UL - Component and Insulation System Recognition, CSA and Efficiency Verification