General Electric 150HP,6P,447T,460V,X$D,TEFC,Small AC Motor Model # 5KS447SAA308

Item #: 833899

Cat #: M9137

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
GEN M9137 150HP 1200RPM 460V

Overview

GEN M9137 150HP 1200RPM 460V
Also known as: M9137

Specifications

Phase: 3
Material: Cast Iron
IP/NEMA Rating: IP55
Horsepower: 150
RPM: 1200
Mounting: F1 (Field modifiable to F2)
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Type: KS
Weight: 2940
Phase: 3
IP/NEMA Rating: IP55
RPM: 1200
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Weight: 2940
Material: Cast Iron
Horsepower: 150
Mounting: F1 (Field modifiable to F2)
Type: KS