5KS182SAA305 MOTOR

Item #: 833900

Cat #: M9702

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
5KS182SAA305 MOTOR

Overview

5KS182SAA305 MOTOR
Also known as: M9702

Specifications

Phase: 3
Material: Cast Iron
IP/NEMA Rating: IP55
Primary Voltage: 230/460
RPM: 1200
Weight: 76
Mounting: F1 (Field modifiable to F2)
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Type: KS
Phase: 3
IP/NEMA Rating: IP55
RPM: 1200
Mounting: F1 (Field modifiable to F2)
Type: KS
Material: Cast Iron
Primary Voltage: 230/460
Weight: 76
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification