This product has been discontinued.
This product may not be available in all locations.

Pump Panel, Size 1, NEMA 3R, 3PH, Breaker Disconnect, 480VAC Coil
Item #: 833903
Cat #: CR340C294CAD1FAL
UPC: 783166864432
to view pricing and more.
Documents & Guides
Pump Panel, Size 1, NEMA 3R Wide, 3-Phase, Breaker Disconnect, Class 10 Overload Relay, 480 Volt AC Coil
Overview
Pump Panel, Size 1, NEMA 3R Wide, 3-Phase, Breaker Disconnect, Class 10 Overload Relay, 480 Volt AC Coil
Also known as: 783166864432, CR340C294CAD1FAL
Specifications
| Phase: | 3 |
| Type: | Pump Panel, Breaker |
| Size: | 1 |
| Volts AC: | 600 |
| Volts AC Control: | 480 |
| IP/NEMA Rating: | NEMA 3R |
| Phase: | 3 |
| Size: | 1 |
| Volts AC Control: | 480 |
| Type: | Pump Panel, Breaker |
| Volts AC: | 600 |
| IP/NEMA Rating: | NEMA 3R |