5KS184SAA305 MOTOR

Item #: 833904

Cat #: M9704

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
5KS184SAA305 MOTOR

Overview

5KS184SAA305 MOTOR
Also known as: M9704

Specifications

Phase: 3
Material: Cast Iron
IP/NEMA Rating: IP55
Horsepower: 2
Primary Voltage: 230/460
RPM: 1200
Mounting: F1 (Field modifiable to F2)
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Type: KS
Weight: 101
Phase: 3
IP/NEMA Rating: IP55
Primary Voltage: 230/460
Mounting: F1 (Field modifiable to F2)
Type: KS
Material: Cast Iron
Horsepower: 2
RPM: 1200
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Weight: 101