Motor, Condenser Fan/Heat pump, TEAO, 1.5HP, 208-230/460VAC, 3PH

Item #: 834010

Cat #: 5K49ZN6302S

UPC:

to view pricing and more.
Documents & Guides
Motor, Condenser Fan/Heat pump, TEAO, 1.5 Horse Power, 208-230/460 Volt AC, 3-Phase, 1140 RPM

Overview

Motor, Condenser Fan/Heat pump, TEAO, 1.5 Horse Power, 208-230/460 Volt AC, 3-Phase, 1140 RPM
Also known as: 5K49ZN6302S

Specifications

Phase: 3
Mounting: Base
Type: Motor, Condensor Fan
Horsepower: 1.500
Size: 56Y
RPM: 1140
Phase: 3
Type: Motor, Condensor Fan
Size: 56Y
Mounting: Base
Horsepower: 1.500
RPM: 1140