350 Amp Class J Dual-Element, Time-Delay Fuse, Indication, 600V

Item #: 83404

Cat #: LPJ-350SPI

UPC: 051712626446

Sign In or Register to view pricing and more.
Documents & Guides
350 Amp Class J Dual-Element, Time-Delay Fuse, Permanent Fuse Indication, 600V, LOW-PEAK

Overview

350 Amp Class J Dual-Element, Time-Delay Fuse, Permanent Fuse Indication, 600V, LOW-PEAK
Also known as: 051712626446, LPJ-350SPI

Specifications

Amps: 350
Type: Current-Limiting, Fuse, Indicating
Speed: Time Delay
Family / Style: LPJ
Class: J
Volts AC: 600
Interrupt Rating DC: 100 kA, 300 kA
Amps: 350
Speed: Time Delay
Class: J
Interrupt Rating DC: 100 kA, 300 kA
Type: Current-Limiting, Fuse, Indicating
Family / Style: LPJ
Volts AC: 600