Enclosure, NEMA 4/12, Concept Style, 24" x 20" x 10"

Item #: 83411

Cat #: CSD242010LG

UPC: 783510376499

Sign In or Register to view pricing and more.
Enclosure, Concept Style, NEMA 4/12, 24 x 20 x 10 Inch, Steel/Light Gray, Wall Mount

Overview

Enclosure, Concept Style, NEMA 4/12, 24 x 20 x 10 Inch, Steel/Light Gray, Wall Mount

Concept Style, Wall-Mount, Type 4/12, Enclosure, Size/Dims: 24.00x20.00x10.00, Material/Finish: Steel/LtGray.

Also known as: 783510376499, CSD242010LG

Specifications

IP/NEMA Rating: IP66, NEMA 4
Depth: 10 in
Mounting: Surface
Height: 24 in
Width: 20 in
Material: Steel
IP/NEMA Rating: IP66, NEMA 4
Mounting: Surface
Width: 20 in
Depth: 10 in
Height: 24 in
Material: Steel