Contactor, Definite Purpose, 75A, 3P, 24VAC Coil

Item #: 834164

Cat #: CR353EG3BH1

UPC: 783166406144

Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Definite Purpose, 75 Amp, 3-Pole, 24 Volt AC Coil, Open

Overview

Contactor, Definite Purpose, 75 Amp, 3-Pole, 24 Volt AC Coil, Open
Also known as: 783166406144, CR353EG3BH1

Specifications

Poles: 3
Type: Contactor, Definite Purpose
Amps: 75
Family / Style: CR353
Volts AC Control: 24
Volts AC: 600
Poles: 3
Amps: 75
Volts AC Control: 24
Type: Contactor, Definite Purpose
Family / Style: CR353
Volts AC: 600