Disconnect Enclosure, 60.12" x 61.75" x 24.12"

Item #: 83424

Cat #: A60X6124LPFTC

UPC: 783510913304

Sign In or Register to view pricing and more.
Disconnect Enclosure, Free-Standing, Type 12, Size/Dims: 60.12" x 61.75" x 24.12", Material/Finish: Steel/Paint

Overview

Disconnect Enclosure, Free-Standing, Type 12, Size/Dims: 60.12" x 61.75" x 24.12", Material/Finish: Steel/Paint

A disconnect can be installed on the centerpost or right side of this enclosure. Floor stands provide additional height and access for cleaning under the enclosure.

Also known as: 783510913304, A60X6124LPFTC

Features & Benefits

  • Seams continuously welded and ground smooth
  • Body stiffeners in larger enclosures for extra rigidity
  • Body flange trough excludes liquids and contaminants
  • Removable centerposts permit easy panel installation
  • Concealed, easy-to-remove hinges
  • Heavy-duty 3-point latching mechanism operated by padlocking handle on all doors
  • Heavy-duty lifting eyes anchor into reinforced top
  • Data pocket is high impact thermoplastic
  • 15-inch floor stands are bolted-on to enclosure
  • Provisions for mounting lights

Specifications

Depth: 24 in
Height: 60 in
Width: 61 in
IP/NEMA Rating: IP55, NEMA 12
Material: Steel
Depth: 24 in
Width: 61 in
Material: Steel
Height: 60 in
IP/NEMA Rating: IP55, NEMA 12