17.5A Time-Delay Fuse With Indication, Low-Peak, Class J, 600V

Item #: 83454

Cat #: LPJ-17-1/2SPI

UPC: 051712626323

to view pricing and more.
Documents & Guides
17-1/2 Amp Class J Dual-Element, Time-Delay Fuse, Permanent Fuse Indication, 600V, LOW-PEAK

Overview

17-1/2 Amp Class J Dual-Element, Time-Delay Fuse, Permanent Fuse Indication, 600V, LOW-PEAK
Also known as: 051712626323, LPJ-17-1/2SPI

Specifications

Speed: Time Delay
Type: Fuse, Indication
Family / Style: LPJ
Class: J
Volts AC: 600
Amps: 17.500
Interrupt Rating DC: 100 kA, 300 kA
Speed: Time Delay
Family / Style: LPJ
Volts AC: 600
Interrupt Rating DC: 100 kA, 300 kA
Type: Fuse, Indication
Class: J
Amps: 17.500