Conduit Body With Cover/Gasket, Type: LB, Size: 1/2", Aluminum/Steel

Item #: 834762

Cat #: LB1SSCG

UPC: 751338837683

Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body With Cover/Gasket, Type: LB, Size: 1/2 Inch, Body: Aluminum, Cover: Steel, Gasket: Neoprene, For Use With Rigid/IMC/EMT Conduit.

Overview

Conduit Body With Cover/Gasket, Type: LB, Size: 1/2 Inch, Body: Aluminum, Cover: Steel, Gasket: Neoprene, For Use With Rigid/IMC/EMT Conduit.

Topaz conduit bodies are designed to allow access to the interior of a conduit system for inspection, pulling and maintenance. Topaz's high-quality production standards make our conduit bodies the better choice for a fast, hassle-free installation

Also known as: 751338837683, LB1SSCG

Specifications

Diameter: 1/2 in
Material: Aluminum
Standards: California Proposition 65
Diameter: 1/2 in
Standards: California Proposition 65
Material: Aluminum