Conduit Body With Cover/Gasket, Type: LB, Size: 2", Aluminum/Steel

Item #: 834840

Cat #: LB6SSCG

UPC: 751338837737

to view pricing and more.
Documents & Guides
Conduit Body With Cover/Gasket, Type: LB, Size: 2 Inch, Body: Aluminum, Cover: Steel, Gasket: Neoprene, For Use With Rigid/IMC/EMT Conduit.

Overview

Conduit Body With Cover/Gasket, Type: LB, Size: 2 Inch, Body: Aluminum, Cover: Steel, Gasket: Neoprene, For Use With Rigid/IMC/EMT Conduit.

Topaz conduit bodies are designed to allow access to the interior of a conduit system for inspection, pulling and maintenance. Topaz's high-quality production standards make our conduit bodies the better choice for a fast, hassle-free installation

Also known as: 751338837737, LB6SSCG

Specifications

Type: Type LB
Material: Steel
Standards: California Proposition 65
Hub Diameter: 2 in
Type: Type LB
Standards: California Proposition 65
Material: Steel
Hub Diameter: 2 in