REXEL logo

Non-Metallic Liquidtight Conduit, 1/2" x 13-1/2" Long, Black

Item #: 834985
Cat #: 170-016-13.5IN
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Non-Metallic Liquidtight Conduit, 1/2" x 13-1/2" Long, Black

Overview

Non-Metallic Liquidtight Conduit, 1/2" x 13-1/2" Long, Black
LIQUID-TUFF™ Liquidtight ULTRAFLEX™ MECHANICAL PROTECTION TUBING has a circular cross section with a smooth polyvinyl chloride (PVC) inner surface and an integral reinforcing member within the conduit wall.
Also known as: 170-016-13.5IN

Specifications

Length: 13 1/2 in
Diameter: 1/2 in
Color: Black
Type: NMPT-B
Length: 13 1/2 in
Color: Black
Diameter: 1/2 in
Type: NMPT-B

Customer Reviews

No reviews for this product
(0)