ABB S202-C1.6 MCB 2P C 1.6A 480Y/27

Item #: 835011

Cat #: S202-C1.6

UPC: 016779523374

to view pricing and more.
Documents & Guides
ABB S202C1.6 MCB 2P C 1.6A 48

Overview

ABB S202C1.6 MCB 2P C 1.6A 48
Also known as: 016779523374, S202-C1.6

Specifications

Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 1.600
Type: Trip Curve C
Interrupt Rating AC: 6 kA
Poles: 2
Mounting: DIN Rail
Type: Trip Curve C
Volts AC: 277, 480Y
Amps: 1.600
Interrupt Rating AC: 6 kA