Contactor, Definite Purpose, 3P, 30A, 24VAC Coil, Open

Item #: 835028

Cat #: CR553AC3HBM

UPC: 022903993500

Sign In or Register to view pricing and more.
Contactor, Definite Purpose, 3-Pole, 30 Amp, 24 Volt AC Coil, Open, Line, Lug, Quick Connect, Load, Sems Clamps

Overview

Contactor, Definite Purpose, 3-Pole, 30 Amp, 24 Volt AC Coil, Open, Line, Lug, Quick Connect, Load, Sems Clamps
Also known as: 022903993500, CR553AC3HBM

Specifications

Poles: 3
Type: Contactor, Definite Purpose
Volts AC Control: 24
Amps: 30
Family / Style: CR553
Poles: 3
Volts AC Control: 24
Family / Style: CR553
Type: Contactor, Definite Purpose
Amps: 30