Pushbutton Switch, 1 Pole, 3A 250 VAC, 6A 125 VAC, Red

Item #: 835100
Cat #: P27B-RD
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Momentary Pushbutton Switch, Single Pole, 3 Amp 250 Volt AC, 6 Amp 125 Volt AC, Red Nylon Concave Pushbutton, .250 Tab

Overview

Momentary Pushbutton Switch, Single Pole, 3 Amp 250 Volt AC, 6 Amp 125 Volt AC, Red Nylon Concave Pushbutton, .250 Tab
P27-Series is a single pole switch featuring a concave nylon actuator. It is AC rated up to 6A 125VAC, 3A 250VAC. These single throw momentary action switches have a slow-make, slow-break contact mechanism.
Also known as: P27B-RD

Specifications

Amps: 6, 3
Color: Red
Volts AC: 125/250
Poles: 1
Amps: 6, 3
Volts AC: 125/250
Color: Red
Poles: 1

Customer Reviews

No reviews for this product
(0)