Contactor, IEC, Timing Module, On-Delay, Electronic, 10 - 180 Second

Item #: 83523
Cat #: 100-ETA180
UPC: 662072613757
Sign In or Register to view pricing and more.
Documents & Guides
Contactor, IEC, Timing Module, On-Delay, Electronic,10 - 180 Second Range

Overview

Contactor, IEC, Timing Module, On-Delay, Electronic,10 - 180 Second Range
Electronic timing modules are hardware devices that delay contact switching based on the time set by the user. Allen-Bradley® item 100-ETA180 from Rockwell Automation® is an MCS 100-C, 104-C, 700-CF, 700S-CF accessory. It is a is an 110-240 V AC, 50 Hz / 60 Hz on-delay (10-180 seconds) electronic timing module. It is an MCS 100-C, 104-C, 700-CF, and 700S-CF accessory.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662072613757, 100-ETA180

Specifications

Range: 10 - 180 sec
Mounting: Front
Type: Timing Module
Volts AC Control Range: 110 - 240
Volts DC Control Range: 110 - 250
Range: 10 - 180 sec
Type: Timing Module
Volts DC Control Range: 110 - 250
Mounting: Front
Volts AC Control Range: 110 - 240

Customer Reviews

No reviews for this product
(0)