GROOVE CAST IRON SHEAVE

Item #: 835288

Cat #: AK44-1

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
GROOVE CAST IRON SHEAVE

Overview

GROOVE CAST IRON SHEAVE
Also known as: AK44-1

Specifications

Material: Cast Iron
Mounting: Shaft
Family / Style: Masterdrive
Range: 1 in
Size: 4.250 in
Material: Cast Iron
Family / Style: Masterdrive
Size: 4.250 in
Mounting: Shaft
Range: 1 in