Pull Box, 24" x 20" x 6"

Item #: 83536
Cat #: ASE24X20X6NK
UPC: 783510494995
Sign In or Register to view pricing and more.
Documents & Guides
Pull Box, Type 1, Screw Cover, Size/Dims: 24" x 20" x 6", Material/Finish: Steel/Gray, No Knockouts.

Overview

Pull Box, Type 1, Screw Cover, Size/Dims: 24" x 20" x 6", Material/Finish: Steel/Gray, No Knockouts.
Pull Box, Type 1, Screw Cover, Size/Dims: 24" x 20" x 6", Material/Finish: Steel/Gray, No Knockouts.
Also known as: 783510494995, ASE24X20X6NK

Specifications

IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Material: Steel
Number of Knockouts: 0
IP/NEMA Rating: NEMA 1, IP30
Material: Steel
Color: Gray
Number of Knockouts: 0

Customer Reviews

No reviews for this product
(0)