GROOVE CAST IRON SHEAVE

Item #: 835362

Cat #: AK79-1

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
GROOVE CAST IRON SHEAVE

Overview

GROOVE CAST IRON SHEAVE
Also known as: AK79-1

Specifications

Material: Cast Iron
Mounting: Shaft
Family / Style: Masterdrive
Range: 1 in
Size: 7.750 in
Material: Cast Iron
Family / Style: Masterdrive
Size: 7.750 in
Mounting: Shaft
Range: 1 in