1497 CCT, 200VA

Item #: 83553

Cat #: 1497-N5PK

UPC: 611320448634

to view pricing and more.
Documents & Guides
AB 1497-N5PK 1497 CCT, 200VA

Overview

AB 1497-N5PK 1497 CCT, 200VA
Also known as: 611320448634, 1497-N5PK

Specifications

Type: Industrial Control, Transformer
Volt Amps: 200
Phase: 1
Secondary Voltage: 120
Primary Voltage: 240/480
Type: Industrial Control, Transformer
Phase: 1
Primary Voltage: 240/480
Volt Amps: 200
Secondary Voltage: 120