2' Low Profile Wrap

Item #: 83571
Cat #: LB220120LPF
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
2' Low-Profile Wrap, (2) 20W T12 Lamps, 120V.

Overview

2' Low-Profile Wrap, (2) 20W T12 Lamps, 120V.
Also known as: LB220120LPF

Specifications

Wattage: 20
Length: 24 in , 2 ft
Light Technology: Fluorescent
Wattage: 20
Light Technology: Fluorescent
Length: 24 in , 2 ft

Customer Reviews

No reviews for this product
(0)