Breaker, 1-Pole, 20 Amp, 120 VAC, GFCI, Type QO, 10kAIC (BU)

Item #: 835798
Cat #: QO120GFI
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
20 Amp, 1-Pole, Type QO, Ground-Fault Circuit Interrupter (GFCI), 10 kAIC, 120V AC.

Overview

20 Amp, 1-Pole, Type QO, Ground-Fault Circuit Interrupter (GFCI), 10 kAIC, 120V AC.
Also known as: QO120GFI, GFI

Specifications

Family / Style: QO
Amps: 20
Poles: 1
Volts AC: 120/240
Interrupt Rating AC: 10 kA
Family / Style: QO
Poles: 1
Interrupt Rating AC: 10 kA
Amps: 20
Volts AC: 120/240

Customer Reviews

No reviews for this product
(0)