ANN VERY FAST ACTING LIMITER - 300 AMP

Item #: 83580

Cat #: ANN-300

UPC: 051712706384

to view pricing and more.
Documents & Guides
300A 125V Fast Acting Limiter

Overview

300A 125V Fast Acting Limiter
Also known as: 051712706384, ANN-300

Specifications

Mounting: Stud
Amps: 300
Volts DC: 80
Speed: Very Fast Acting
Type: Aircraft Limiter
Interrupt Rating DC: 2.700 kA
Volts AC: 125
Mounting: Stud
Volts DC: 80
Type: Aircraft Limiter
Volts AC: 125
Amps: 300
Speed: Very Fast Acting
Interrupt Rating DC: 2.700 kA