Enclosure, NEMA 3R, Screw Cover, 8 x 8 x 8", Steel/Gray Powder Coat Finish

Item #: 83581

Cat #: A8R88

UPC: 783510492298

Sign In or Register to view pricing and more.
Enclosure, NEMA 3R, Screw Cover, 8 x 8 x 8 Inch, Knockouts, Steel/Gray Powder Coat Finish

Overview

Enclosure, NEMA 3R, Screw Cover, 8 x 8 x 8 Inch, Knockouts, Steel/Gray Powder Coat Finish

Use this enclosure with or without knockouts in outdoor applications as a wiring or junction box.

Also known as: 783510492298, A8R88

Features & Benefits

  • Drip shield top and seam-free sides, front, and back protect from rain, snow, or sleet
  • Slip-on removable cover fastened with plated steel screws along bottom edge
  • Handles on larger sizes (see table)
  • Embossed mounting holes on back of enclosure
  • Knockouts in bottom of 16 and 14 gauge enclosures
  • Provision for padlocking
  • No gasketing
  • Enclosures are finished with paint over plated surfaces
  • Top and bottom thickness gauge is the same as the body thickness gauge unless otherwise noted in table

Specifications

Depth: 8 in
Width: 8 in
Material: Steel
Height: 8 in
IP/NEMA Rating: NEMA 3R
Number of Knockouts: 4
Knockouts: Yes
Depth: 8 in
Material: Steel
IP/NEMA Rating: NEMA 3R
Knockouts: Yes
Width: 8 in
Height: 8 in
Number of Knockouts: 4