CABLE TIE 120LB 30IN RED NYLON

Item #: 835984

Cat #: TY29M-2

UPC: 786210845135

to view pricing and more.
Documents & Guides
THB TY29M-2 CABLE TIE 120LB 3

Overview

THB TY29M-2 CABLE TIE 120LB 3
Also known as: 786210845135, TY29M-2

Specifications

Color: Red
Length: 30 in
Width: 0.270 in
Weight Capacity: 120 lbs
Material: Nylon
Color: Red
Width: 0.270 in
Material: Nylon
Length: 30 in
Weight Capacity: 120 lbs