TB TY46M-4 CABLE TIE 50LB 7 YELLOW

Item #: 836004

Cat #: TY46M-4

UPC: 786210845531

to view pricing and more.
Documents & Guides
THB TY46M-4 CABLE TIE 50LB 7

Overview

THB TY46M-4 CABLE TIE 50LB 7
Also known as: 786210845531, TY46M-4

Specifications

Width: 0.180 in
Diameter: 1.750 in
Weight Capacity: 50 lbs
Material: Nylon
Length: 7.100 in
Color: Yellow
Width: 0.180 in
Weight Capacity: 50 lbs
Length: 7.100 in
Diameter: 1.750 in
Material: Nylon
Color: Yellow