Label Refill

Item #: 83635

Cat #: PTL-8-439

UPC: 662820186298

to view pricing and more.
Documents & Guides
Label Refill, Permanent Vinyl, Dimensions: .5" x 50', Color: White, Compatible WIth: Brady TLS 2200, TLS PC Link.

Overview

Label Refill, Permanent Vinyl, Dimensions: .5" x 50', Color: White, Compatible WIth: Brady TLS 2200, TLS PC Link.

Permanent Vinyl (B-439) is a thermal transfer printable material ideal for applications needing various colors like finished product ID, rating plates and general purpose ID

Also known as: 662820186298, PTL-8-439

Specifications

Type: Permanent, Label
Material: Polyester, Vinyl
Width: 1/2 in
Color: White
Length: 50 ft
Type: Permanent, Label
Width: 1/2 in
Length: 50 ft
Material: Polyester, Vinyl
Color: White