Panel For Medium NEMA 1 Enclosure, 15" x 16.50", Steel/White

Item #: 83637

Cat #: A18N18MP

UPC: 783510490096

Sign In or Register to view pricing and more.
Panel For Medium NEMA 1 Enclosure, 15" x 16.50", Material/Finish: Steel/White

Overview

Panel For Medium NEMA 1 Enclosure, 15" x 16.50", Material/Finish: Steel/White

Panel for Medium Enclosure, Type 1 allows mounting of components inside the enclosure.

Also known as: 783510490096, A18N18MP

Features & Benefits

  • Panel mounting hardware is furnished with all enclosures which accept these panels

Specifications

Color: White
Finish: Powder Coated
Weight: 4.700 lb
Color: White
Weight: 4.700 lb
Finish: Powder Coated