Transformer, Remote, Hide-A-Lite, 100W, 12VDC, 120VAC, Black

Item #: 83642

Cat #: P8652-31

UPC: 785247865208

Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Remote, Hide-A-Lite, 100W, 12VDC, 120VAC, BlackTransformer, Remote, Hide-A-Lite, 100 Watt, 12 Volt DC Output, 120 Volt AC Input, Black

Overview

Transformer, Remote, Hide-A-Lite, 100W, 12VDC, 120VAC, BlackTransformer, Remote, Hide-A-Lite, 100 Watt, 12 Volt DC Output, 120 Volt AC Input, Black
Also known as: 785247865208, P8652-31

Specifications

Wattage: 100
Volts AC: 120
Phase: 1
Type: Remote, Electronic, Lighting Transformer
Volts DC: 12
Standards: California Proposition 65
Wattage: 100
Phase: 1
Volts DC: 12
Volts AC: 120
Type: Remote, Electronic, Lighting Transformer
Standards: California Proposition 65