Metal Stud Punch

Item #: 83644

Cat #: 709

UPC: 783310222804

Sign In or Register to view pricing and more.
Documents & Guides
Metal Stud Punch, Capacity: 1-5/8" and Wider, 20 Gauge Steel Studs, 7/8" Diameter Stud Punch

Overview

Metal Stud Punch, Capacity: 1-5/8" and Wider, 20 Gauge Steel Studs, 7/8" Diameter Stud Punch

Punch up through 20 gauge (0.9 mm) steel studs in one stroke Aluminum head provides strength with minimum weight, reducing operator fatigue Contoured handle design gives better operator leverage and makes it possible to punch in tight places Self-stripping design eliminates punch hang-ups Automatically centers holes on standard studs Conversion kit available to upgrade early models from 24 gauge to 20 gauge maximum capacity

Also known as: 783310222804, 709

Specifications

Length: 4 in
Type: Saw, Compass Saw
Material: Aluminum
Standards: California Proposition 65
Gauge: 20 AWG
Length: 4 in
Material: Aluminum
Gauge: 20 AWG
Type: Saw, Compass Saw
Standards: California Proposition 65