Safety Switch, 600A, 3P, 600VAC, HD Fusible, NEMA 3R, Class H,K,R

Item #: 836471

Cat #: EOH366RK

UPC: 888614184305

Sign In or Register to view pricing and more.
Documents & Guides
600 Amp, 3-Pole, Heavy Duty Safety Switch, Fusible without Neutral, 600 VAC, NEMA 3R. Uses: IDSR Series Fuses. Class H,K,R Fuses

Overview

600 Amp, 3-Pole, Heavy Duty Safety Switch, Fusible without Neutral, 600 VAC, NEMA 3R. Uses: IDSR Series Fuses. Class H,K,R Fuses
Also known as: 888614184305, EOH366RK

Specifications

Poles: 3
Amps: 600
Mounting: Surface
Class: K, R, H
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Poles: 3
Mounting: Surface
Volts AC: 600
Amps: 600
Class: K, R, H
IP/NEMA Rating: NEMA 3R