Safety Switch, 800A, 3P, 600VAC, HD Fusible, NEMA 3R

Item #: 836473

Cat #: EOH367R

UPC: 888614184374

to view pricing and more.
Documents & Guides
800 Amp, 3-Pole, Heavy Duty Safety Switch, Fusible without Neutral, 600 VAC, NEMA 3R. Uses: IDSR Series Fuses. Class H,K,R Fuses

Overview

800 Amp, 3-Pole, Heavy Duty Safety Switch, Fusible without Neutral, 600 VAC, NEMA 3R. Uses: IDSR Series Fuses. Class H,K,R Fuses
Also known as: 888614184374, EOH367R

Specifications

Poles: 3
Mounting: Surface
Class: K, R, H
Amps: 800
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Poles: 3
Class: K, R, H
Volts AC: 600
Mounting: Surface
Amps: 800
IP/NEMA Rating: NEMA 3R