Wing Push Mount Tie, 4.3L (109mm), Miniature, 500/PK

Item #: 836692

Cat #: PLWP1M-D30

UPC: 074983568079

Sign In or Register to view pricing and more.
Pan-Ty® Locking Wing Mount Push Ties use an all-in-one design to attach bundles to another surface using a stable, secure, rattle-free connection. Plus, with heat stabilized Nylon 6.6 material, it's ideal for temperatures up to 239 degrees. Miniature cros, 500/PK

Overview

Pan-Ty® Locking Wing Mount Push Ties use an all-in-one design to attach bundles to another surface using a stable, secure, rattle-free connection. Plus, with heat stabilized Nylon 6.6 material, it's ideal for temperatures up to 239 degrees. Miniature cros, 500/PK
Also known as: 074983568079, PLWP1M-D30

Specifications

Color: Black
Material: Nylon
Length: 4.300 in
Color: Black
Length: 4.300 in
Material: Nylon