Load Center, Main Breaker, 100A, 120/240VAC, 1P, 14/14, NEMA 1

Item #: 8367
Cat #: CH14B100B
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
100 AMP, 120/240V AC, 1-Phase, Main Breaker Loadcenter, 10 kAIC, 14-Space, 14-Pole, Copper Bus, Cover Size: B NEMA 1 - Indoor. Dims: H: 16.75", W: 14.31", D: 3.88"

Overview

100 AMP, 120/240V AC, 1-Phase, Main Breaker Loadcenter, 10 kAIC, 14-Space, 14-Pole, Copper Bus, Cover Size: B NEMA 1 - Indoor. Dims: H: 16.75", W: 14.31", D: 3.88"
Also known as: CH14B100B

Specifications

Type: Main Breaker
Mounting: Flush, Surface
Family / Style: CH
Circuits: 14
Amps: 100
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Type: Main Breaker
Family / Style: CH
Amps: 100
Phase: 1
Mounting: Flush, Surface
Circuits: 14
IP/NEMA Rating: NEMA 1
Volts AC: 120/240

Customer Reviews

No reviews for this product
(0)