
Fuse, 20 Amp, Fast-Acting, Ceramic, 1/4" x 1-1/4", 250V, Bulk
Item #: 836798
Cat #: BK/ABC-20-R
UPC: 051712640169
to view pricing and more.
Documents & Guides
Fuse, 20 Amp, Fast-Acting, Electronic, Ceramic Tube, 1/4 Inch x 1-1/4 Inch (6.3 mm x 32 mm), 250 Volt AC, 125 Volt DC, Nickel-Plated Brass Endcaps, Rejection Endcaps, RoHS, 100 per Pack, Bulk
Overview
Fuse, 20 Amp, Fast-Acting, Electronic, Ceramic Tube, 1/4 Inch x 1-1/4 Inch (6.3 mm x 32 mm), 250 Volt AC, 125 Volt DC, Nickel-Plated Brass Endcaps, Rejection Endcaps, RoHS, 100 per Pack, Bulk
Also known as: 051712640169, BK/ABC-20-R
Specifications
| Length: | 1 1/4 in |
| Speed: | Fast Acting |
| Type: | Fuse, Electronic |
| Diameter: | 1/4 in |
| Amps: | 20 |
| Volts AC: | 250 |
| Mounting: | Cartridge |
| Length: | 1 1/4 in |
| Type: | Fuse, Electronic |
| Amps: | 20 |
| Mounting: | Cartridge |
| Speed: | Fast Acting |
| Diameter: | 1/4 in |
| Volts AC: | 250 |