
Enclosure, Type 4x, 9.84" x 7.87" x 5.91"
Item #: 83697
Cat #: LHC252015SS6
UPC: 783510877606
to view pricing and more.
Documents & Guides
Enclosure, Instrumentation, Type 4x, Hinge Cover, 9.84 x 7.87 x 5.91 Inch, Stainless Steel, 316L
Overview
Enclosure, Instrumentation, Type 4x, Hinge Cover, 9.84 x 7.87 x 5.91 Inch, Stainless Steel, 316L
Aesthetic styling, flush latches and an attractive, stroked finish make INLINE Enclosures an excellent choice when style and functionality are important. INLINE Enclosures have an outward formed body flange to prevent contaminants from entering the enclosure and are available in three cover styles: hinged window door, hinged solid door and solid screw cover.
Also known as: 783510877606, LHC252015SS6
Features & Benefits
- Seams continuously welded and ground smooth
- External formed body flange trough
- Large perimeter body opening
- Fastening holes in back of body for direct mounting or optional external mounting brackets
- Seamless foam-in-place gasket
- M6 bonding provision on cover, M6 ground stud in body
- Furnished hardware kit includes panel mounting screws, grounding hardware and sealing washers for wall-mounting holes
Specifications
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 4 |
| Mounting: | Surface |
| Material: | Stainless Steel |
| Height: | 9.840 in |
| Width: | 7.870 in |
| Depth: | 5.910 in |
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 4 |
| Material: | Stainless Steel |
| Width: | 7.870 in |
| Mounting: | Surface |
| Height: | 9.840 in |
| Depth: | 5.910 in |