2-F17T8 FL 120V EB HPF White

Item #: 83701

Cat #: P7129-30EB

UPC: 785247712915

Sign In or Register to view pricing and more.
Documents & Guides
2-F17T8 FL 120V EB HPF White24-3/4 in two-light utility bath bracket with extruded ribbed white acrylic diffuser and white end caps. Knockout for G.C.O. and switch. Mount horizontally or vertically. Standard 120V HPF electronic ballast.

Overview

2-F17T8 FL 120V EB HPF White24-3/4 in two-light utility bath bracket with extruded ribbed white acrylic diffuser and white end caps. Knockout for G.C.O. and switch. Mount horizontally or vertically. Standard 120V HPF electronic ballast.
Also known as: 785247712915, P7129-30EB

Specifications

Wattage: 17
Diameter: 24 3/8 in
Color: White
Standards: California Proposition 65
Type: Bath/Wall Fixture
Base: Medium Bi-Pin (G13)
Wattage: 17
Color: White
Type: Bath/Wall Fixture
Diameter: 24 3/8 in
Standards: California Proposition 65
Base: Medium Bi-Pin (G13)