DL Box 10.00x8.00x4.00

Item #: 83719

Cat #: A1084DL

UPC: 783510600105

to view pricing and more.
Removable Hinge with Quick-Release Latch, Contoured, Type 12, 10.00x8.00x4.00, Gray, Steel

Overview

Removable Hinge with Quick-Release Latch, Contoured, Type 12, 10.00x8.00x4.00, Gray, Steel

Featuring a quick-release latch, mounting brackets, rounded corners and an attractive finish, this enclosure can be used in applications where panel or cover mounting of controls is desired. Ideal for protecting equipment from indoor contaminants.

Also known as: 783510600105, A1084DL

Features & Benefits

  • Drawn enclosure
  • No welded seams or sharp corners
  • Removable door with unique lift-off hinges
  • Cover is removable and interchangeable
  • Quick-release latches
  • Oil-resistant gasket
  • Weldnuts provided for mounting optional panels and terminal
  • External wall-mounting brackets for easy installation
  • Bonding provision on door

Specifications

Depth: 4 in
Color: Gray
Width: 8 in
IP/NEMA Rating: IP65, NEMA 12
Material: Steel
Height: 10 in
Finish: Powder Coated
Depth: 4 in
Width: 8 in
Material: Steel
Finish: Powder Coated
Color: Gray
IP/NEMA Rating: IP65, NEMA 12
Height: 10 in