FUSE 315A 1250V

Item #: 837433

Cat #: 170M5690

UPC: 051712262101

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
FUSE 315A 1250V 2FU/115 AR CU

Overview

FUSE 315A 1250V 2FU/115 AR CU
Also known as: 051712262101, 170M5690

Specifications

Amps: 315
Interrupt Rating DC: 100 kA
Amps: 315
Interrupt Rating DC: 100 kA