60A 3W4P ARK NONMET PLG DIA..1.07-1.35

Item #: 83745

Cat #: NPJ6485

UPC: 782274746166

to view pricing and more.
Documents & Guides
Eaton Crouse-Hinds series Arktite NPJ plug, 60A, Three-wire, four-pole, 1.07-1.35", 50-400 Hz, Style 2, Krydon fiberglass-reinforced polyester, 600 Vac/250 Vdc

Overview

Eaton Crouse-Hinds series Arktite NPJ plug, 60A, Three-wire, four-pole, 1.07-1.35", 50-400 Hz, Style 2, Krydon fiberglass-reinforced polyester, 600 Vac/250 Vdc

Crouse-Hinds series Arktite non-metallic circuit breaking plugs, receptacles, cord connectors and motor plugs are used to supply power to portable electrical devices, such as welders, motors, pumps, conveyors and other similar equipment. Used in non-hazardous areas of chemical plants, sewage treatment facilities, cement plants, pulp and paper, and food processing facilities, where electrical loads must be quickly disconnected from power sources.

Also known as: 782274746166, NPJ6485, 480 plug

Specifications

Color: Metallic
Type: Plug
Volts AC: 600
Amps: 60
Color: Metallic
Volts AC: 600
Type: Plug
Amps: 60