60A 3W4P ARK NONMET RCPT SNAP CAP/SPDR

Item #: 83756

Cat #: NR642

UPC: 782274746012

to view pricing and more.
Documents & Guides
Eaton Crouse-Hinds series Arktite NR receptacle, 60A, Three-wire, four-pole, 50-400 Hz, Style 2, Krydon fiberglass-reinforced polyester, Snap-on cap/spring door, 600 Vac/250 Vdc

Overview

Eaton Crouse-Hinds series Arktite NR receptacle, 60A, Three-wire, four-pole, 50-400 Hz, Style 2, Krydon fiberglass-reinforced polyester, Snap-on cap/spring door, 600 Vac/250 Vdc

Crouse-Hinds series Arktite non-metallic circuit breaking plugs, receptacles, cord connectors and motor plugs are used to supply power to portable electrical devices, such as welders, motors, pumps, conveyors and other similar equipment. Used in non-hazardous areas of chemical plants, sewage treatment facilities, cement plants, pulp and paper, and food processing facilities, where electrical loads must be quickly disconnected from power sources.

Also known as: 782274746012, NR642

Specifications

Type: Receptacle, Pin &amp, amp
Amps: 60
Type: Receptacle, Pin &amp, amp
Amps: 60