CLM 411030904 14 MTW RED 2.5M'R

Item #: 837613

Cat #: 411030904

UPC: 029892255381

to view pricing and more.
Documents & Guides
CLM 411030904 14 MTW RED 2.5M'R ROHS

Overview

CLM 411030904 14 MTW RED 2.5M'R ROHS
Also known as: 029892255381, 411030904

Specifications

Color: Red
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Length: 2000 ft
Stranding: Stranded
Color: Red
Material: Copper
Conductors: 1
Stranding: Stranded
Jacket: PVC
Volts AC: 600
Length: 2000 ft