2-F17T8 FL BATH BRKT White

Item #: 83767

Cat #: P7094-30EB

UPC: 785247709410

Sign In or Register to view pricing and more.
Documents & Guides
2-F17T8 FL BATH BRKT White25-5/8 in slim profile acrylic fixture can be mounted either horizontally or vertically to provide just the right fit for your room. Clean, contemporary white finish with a standard electronic 120V HPF ballast. This fixture uses long-life electronic ballast for superior performance and reliability. We recommend using warm white bulbs to provide natural color lighting in the bath or powder room.

Overview

2-F17T8 FL BATH BRKT White25-5/8 in slim profile acrylic fixture can be mounted either horizontally or vertically to provide just the right fit for your room. Clean, contemporary white finish with a standard electronic 120V HPF ballast. This fixture uses long-life electronic ballast for superior performance and reliability. We recommend using warm white bulbs to provide natural color lighting in the bath or powder room.
Also known as: 785247709410, P7094-30EB

Specifications

Wattage: 17
Color: White
Diameter: 25 5/8 in
Standards: California Proposition 65
Type: Bath/Wall Fixture
Base: Medium Bi-Pin (G13)
Wattage: 17
Diameter: 25 5/8 in
Type: Bath/Wall Fixture
Color: White
Standards: California Proposition 65
Base: Medium Bi-Pin (G13)